CYBERPOWER PDU44004 SINGLE PHASE 240 - 200 VAC 15A SWITCHED ATS PDU

Item #: 2301248

Cat #: PDU44004

UPC:

$ 1465.63 EA
Company wide:
0 in stock
Documents & Guides
CYBERPOWER PDU44004 SINGLE PHASE 240 - 200 VAC 15A SWITCHED ATS PDU

Overview

CYBERPOWER PDU44004 SINGLE PHASE 240 - 200 VAC 15A SWITCHED ATS PDU

Ensure continued operation of critical devices with the CyberPower PDU44004 Switched ATS PDU. Ideal for data centers and network closets, this unit provides power redundancy to single-corded connected equipment. If power for the primary source exceeds the lower or upper thresholds, or if power fails, the PDU will switch to the secondary power source to ensure continuous operation. The PDU will switch back to the primary power source when incoming power becomes stable. Additionally, this unit offers real time remote and local monitoring and outlet management.

Also known as: PDU44004, CYSPDU44004

Specifications

Type: Power Distribution Unit
Mounting: Rack
Volts AC: 120
Amps: 12, 15
Size: 1U
Volts AC Range: 100 - 120
Type: Power Distribution Unit
Volts AC: 120
Size: 1U
Mounting: Rack
Amps: 12, 15
Volts AC Range: 100 - 120