
SWITCHED PDU 15A 120V NEMA 5-15P INPUT 8 NEMA 5-15R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Item #: 2301245
Cat #: PDU44001
UPC:
$ 916.02 EA
Company wide:
0
in stock
Documents & Guides
SWITCHED PDU 15A 120V NEMA 5-15P INPUT 8 NEMA 5-15R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Overview
SWITCHED PDU 15A 120V NEMA 5-15P INPUT 8 NEMA 5-15R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
The PDU44001 supports inputs between 100-120V and includes (10) NEMA 5-15R outlets. Dual NEMA 5-15P power cords are plugged into separate power sources (A and B), and information about each power source is clearly displayed on the front panel LED indicator lights. Other features include an LCD with selectable background color, built-in web interface, and power event notifications. The CyberPower PDU44001 is protected by a three-year limited warranty.
Also known as: PDU44001, CYSPDU44001
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 12, 15 |
| Length: | 10 ft |
| Size: | 1U |
| Volts AC Range: | 100 - 120 |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Amps: | 12, 15 |
| Size: | 1U |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 10 ft |
| Volts AC Range: | 100 - 120 |