SW MBO PDU 20A 100-240V METERED-BY-OUTLET SWITCHED PDU 8 C13 OUTLETS 10FT CORD 3YR WARRANTY

Item #: 2301229

Cat #: PDU81005

UPC:

$ 1166.54 EA
Company wide:
0 in stock
Documents & Guides
SW MBO PDU 20A 100-240V METERED-BY-OUTLET SWITCHED PDU 8 C13 OUTLETS 10FT CORD 3YR WARRANTY

Overview

SW MBO PDU 20A 100-240V METERED-BY-OUTLET SWITCHED PDU 8 C13 OUTLETS 10FT CORD 3YR WARRANTY

The PDU81005 supports inputs between 100-240V and includes eight (8) IEC-320 C13 outlets and a single IEC320 C20 input power plug. Other features include a rack mount design (1U), built-in web interface (RJ-45 ethernet connection), interactive digital display and power event notifications. The CyberPower PDU81005 is protected by a three-year limited warranty.

Also known as: PDU81005, CYSPDU81005

Specifications

Type: Power Distribution Unit
Mounting: Rack
Volts AC: 120
Amps: 20, 16
Length: 10 ft
Volts AC Range: 100 - 120
Type: Power Distribution Unit
Volts AC: 120
Length: 10 ft
Mounting: Rack
Amps: 20, 16
Volts AC Range: 100 - 120