
CYBERPOWER PDU24001 SINGLE PHASE 100 - 120 VAC 15A METERED ATS PDU
Item #: 2301223
Cat #: PDU24001
UPC:
$ 577.26 EA
Company wide:
0
in stock
Documents & Guides
CYBERPOWER PDU24001 SINGLE PHASE 100 - 120 VAC 15A METERED ATS PDU
Overview
CYBERPOWER PDU24001 SINGLE PHASE 100 - 120 VAC 15A METERED ATS PDU
Ensure continued operation of critical devices with the CyberPower PDU24001 Metered ATS PDU. Ideal for data centers and network closets, this unit provides power redundancy to single-corded connected equipment. If power for the primary source exceeds the lower or upper thresholds, or if power fails, the PDU will switch to the secondary power source to ensure continuous operation. The PDU will switch back to the primary power source when incoming power becomes stable.
Also known as: PDU24001, CYSPDU24001
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Amps: | 12, 15 |
| Length: | 10 ft |
| Size: | 1U |
| Volts AC Range: | 100 - 120 |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Length: | 10 ft |
| Volts AC Range: | 100 - 120 |
| Type: | Power Distribution Unit |
| Amps: | 12, 15 |
| Size: | 1U |