POWER DISTRIBUTION UNIT 12-OUTLET REAR PANEL 208-230VAC 20A

Item #: 2301158

Cat #: PDU20BHVT12R

UPC:

$ 238.33 EA
Company wide:
0 in stock
Documents & Guides
POWER DISTRIBUTION UNIT 12-OUTLET REAR PANEL 208-230VAC 20A

Overview

POWER DISTRIBUTION UNIT 12-OUTLET REAR PANEL 208-230VAC 20A

The CyberPower PDU20BHVT12R, a 12-outlet (rear) rackmount basic power distribution unit (PDU), provides 208V/230V 20A output. It distributes power to 12 IEC-320 C13 receptacles from a single NEMA L6-20P twist lock plug with unfiltered electrical pass-through. Designed for datacenters and other electrically demanding applications, the PDU20BHVT12R has rugged, industrial-grade metal housing and a 10-foot AC power cord. It can be mounted either horizontally or vertically, includes a cord retention tray, and is ETL/RoHS certified. A limited lifetime warranty covers defects in materials and workmanship in the product under normal use and conditions.

Also known as: PDU20BHVT12R, CYSPDU20BHVT12R

Specifications

Type: Power Distribution Unit
Mounting: Rack
Amps: 20, 16
Length: 10 ft
NEMA Configuration: L6-20P
Size: 1U
Volts AC: 208/230
Type: Power Distribution Unit
Amps: 20, 16
NEMA Configuration: L6-20P
Volts AC: 208/230
Mounting: Rack
Length: 10 ft
Size: 1U