
15A (DERATED TO 12A) 120 V 50HZ/60HZ NEMA 5-15P PLUG 12 NEMA 5-15R 1U RACKMOUNT
Item #: 2301154
Cat #: PDU15B2F10R
UPC:
$ 146.64 EA
Company wide:
0
in stock
Documents & Guides
Power Strip, 15 Amp (Derated to 12 Amp) 120 Volt AC, NEMA 5-15P Plug, 12 NEMA 5-15R, 1U, Rackmount, 15 Foot Cord
Overview
Power Strip, 15 Amp (Derated to 12 Amp) 120 Volt AC, NEMA 5-15P Plug, 12 NEMA 5-15R, 1U, Rackmount, 15 Foot Cord
The CyberPower PDU15B2F10R, a 12-outlet (2 front, 10 rear) rackmount basic power distribution unit (PDU), provides 120V 15A output. It distributes power to 12 NEMA 5-15R receptacles from a single NEMA 5-15P input with unfiltered electrical pass-through. Designed for datacenters and other electrically demanding applications, the PDU15B2F10R has rugged, industrial-grade metal housing and a 15-foot AC power cord. It can be mounted either horizontally or vertically, includes a cord retention tray, and is ETL/RoHS certified. A limited lifetime warranty covers defects in materials and workmanship in the product under normal use and conditions.
Also known as: PDU15B2F10R, CYSPDU15B2F10R
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 12, 15 |
| Length: | 15 ft |
| Size: | 1U |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Amps: | 12, 15 |
| Size: | 1U |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 15 ft |