
Power Distribution Unit, Power Strip, Surge Protector, 1350 Joules, 125VAC, 15A, 6 - NEMA 5-15R, 4' Cord
Item #: 2301084
Cat #: CSP604T
UPC:
$ 20.27 EA
Company wide:
0
in stock
Documents & Guides
Power Distribution Unit, Power Strip, Surge Protector, 1350 Joules, 125 Volt AC, 15 Amp, 6 - NEMA 5-15R, Data Line Protection, 4 Foot Cord
Overview
Power Distribution Unit, Power Strip, Surge Protector, 1350 Joules, 125 Volt AC, 15 Amp, 6 - NEMA 5-15R, Data Line Protection, 4 Foot Cord
The Professional Surge Protector CSP604T from CyberPower offers vital surge suppression for common home and office devices such as computers and electronics. It prevents spikes in energy caused by storms and electrical power surges and is ideal for safeguarding personal computers, phones/faxes/modems, and other consumer electronics. The CSP604T provides 1350 joules of protection and 6 surge-protected outlets. Data line protection occurs with RJ11 ports for telecommunication devices (phones, faxes, modems, and DSL lines).
Also known as: CSP604T, CYSCSP604T
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Strip, Surge Protected |
| Length: | 4 ft |
| Amps: | 15 |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 4 ft |
| Volts AC: | 125 |
| Type: | Power Strip, Surge Protected |
| Amps: | 15 |