UPS, Extended Battery Module, Smart APP, for Online OL1000RTXL2U 1000VA AND OL1500RTXL2U 1500VA

Item #: 2301033

Cat #: BP36V60ART2U

UPC:

$ 1234.87 EA
Company wide:
0 in stock
Documents & Guides
UPS, Extended Battery Module, Smart APP, for Online OL1000RTXL2U 1000VA AND OL1500RTXL2U 1500VA UPS

Overview

UPS, Extended Battery Module, Smart APP, for Online OL1000RTXL2U 1000VA AND OL1500RTXL2U 1500VA UPS

The CyberPower BP36V60ART2U rack/tower convertible Extended Battery Module (EBM), which extends battery runtimes during power outages, is designed for Smart App Online UPS systems OL1000RTXL2U, OL1000RTXL2UN, OL1500RTXL2U and OL1500RTXL2UN. This EBM takes 2U of rack space and can be installed in a rack or tower configuration to match the UPS form factor. It also has a built-in battery charger, providing Fast Charge Technology to quickly restore the backup power supply to full capacity.

Also known as: BP36V60ART2U, CYSBP36V60ART2U

Specifications

Mounting: Tower, Rack
Type: UPS, Uninterruptible Power Supply, Battery Module
Volts DC: 12, 36
Amps: 60
Size: 2U
Mounting: Tower, Rack
Volts DC: 12, 36
Size: 2U
Type: UPS, Uninterruptible Power Supply, Battery Module
Amps: 60