
UPS, 1500VA/900W, 1U, Rackmount, 6 NEMA 5-15R Outlets, NEMA 5-15P Plug, 10'. Cord
Item #: 2300907
Cat #: CP1500PFCRM1U
UPC:
$ 936.63 EA
Company wide:
0
in stock
Documents & Guides
Uninterruptible Power Supply, 1500VA / 900 Watt, 1U, Rackmount, 6 NEMA 5-15R Outlets, NEMA 5-15P Plug, 10 Foot. Cord
Overview
Uninterruptible Power Supply, 1500VA / 900 Watt, 1U, Rackmount, 6 NEMA 5-15R Outlets, NEMA 5-15P Plug, 10 Foot. Cord
The CP1500PFCRM1U is a PFC Sinewave rackmount UPS that provides battery backup (using sine wave output), surge protection, and EMI/RFI filtration for security systems, audio/visual equipment, and networking equipment requiring active PFC power source compatibility
Also known as: CP1500PFCRM1U, CYSCP1500PFCRM1U
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Uninterruptible Power Supply |
| Mounting: | Rack |
| Volts AC: | 120 |
| Volt Amps: | 1.500kVA |
| Length: | 10 ft |
| Wattage: | 900 |
| Size: | 1U |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Volt Amps: | 1.500kVA |
| Wattage: | 900 |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Length: | 10 ft |
| Size: | 1U |