
UPS, Medical Grade, 550VA/440W, 120VAC, 4 - NEMA 5-15-HG Outlets, NEMA 5-15P-HG Plug
Item #: 2300901
Cat #: M550L
UPC:
$ 666.54 EA
Company wide:
0
in stock
Documents & Guides
Uninterruptible Power Supply, Medical Grade, 550 VA/440 Watt, 120 Volt AC, 4 - NEMA 5-15-HG Outlets, NEMA 5-15P-HG Plug, 6 Foot White Cord
Overview
Uninterruptible Power Supply, Medical Grade, 550 VA/440 Watt, 120 Volt AC, 4 - NEMA 5-15-HG Outlets, NEMA 5-15P-HG Plug, 6 Foot White Cord
The CyberPower M550L medical-grade UPS delivers clean, consistent backup power to sensitive medical equipment in hospitals and healthcare facilities. Designed for use in patient care vicinities, the M550L meets UL 60601-1 testing requirements, and includes hospital-grade outlets and plugs. The M550L also includes a built-in isolation transformer to minimize the current leakage and eliminate line noise, a tipresistant mini-tower design, replaceable batteries, and a sealed, spray-resistant LCD panel. Free power management software is available for download.
Also known as: M550L, CYSM550L
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Medical Grade |
| Volts AC: | 120 |
| Volt Amps: | 550 |
| Amps: | 15 |
| Length: | 6 ft |
| Wattage: | 440 |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Wattage: | 440 |
| Type: | UPS, Medical Grade |
| Volt Amps: | 550 |
| Length: | 6 ft |