3000VA/2700W PURE SINE WAVE NEMA L5-30P 10FT CORD 8 NEMA 5-15R 2 NEMA 5-20R

Item #: 2300892

Cat #: PR3000LCD

UPC:

$ 2528.29 EA
Company wide:
0 in stock
Documents & Guides
3000VA/2700W PURE SINE WAVE NEMA L5-30P 10FT CORD 8 NEMA 5-15R 2 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY

Overview

3000VA/2700W PURE SINE WAVE NEMA L5-30P 10FT CORD 8 NEMA 5-15R 2 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY

The CyberPower Smart App Sinewave PR3000LCD tower uninterruptible power supply (UPS) with LCD control panel and sine wave output is Active PFC compatible for safeguarding missioncritical servers, telecom equipment, VoIP and internetworking hardware that require seamless pure sine wave power.

Also known as: PR3000LCD, CYSPR3000LCD

Specifications

Mounting: Tower
Type: UPS, Uninterruptible Power Supply
Volts AC: 120
NEMA Configuration: 5-20R, 5-15R, L5-30P
Length: 10 ft
Volt Amps: 3kVA
Wattage: 2.700 kW
Volts AC Range: 79 - 149
Mounting: Tower
Volts AC: 120
Length: 10 ft
Wattage: 2.700 kW
Type: UPS, Uninterruptible Power Supply
NEMA Configuration: 5-20R, 5-15R, L5-30P
Volt Amps: 3kVA
Volts AC Range: 79 - 149