2200VA/1980W PURE SINE WAVE NEMA L5-30P 10FT CORD 8 NEMA 5-15R 2 NEMA 5-20R USB SERIA

Item #: 2300890

Cat #: PR2200LCD

UPC:

$ 2143.51 EA
Company wide:
0 in stock
Documents & Guides
2200VA/1980W PURE SINE WAVE NEMA L5-30P 10FT CORD 8 NEMA 5-15R 2 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY

Overview

2200VA/1980W PURE SINE WAVE NEMA L5-30P 10FT CORD 8 NEMA 5-15R 2 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY

The CyberPower Smart App Sinewave PR2200LCD tower uninterruptible power supply (UPS) with LCD control panel and sine wave output is Active PFC compatible for safeguarding mission-critical servers, telecom equipment, VoIP and internetworking hardware that require seamless pure sine wave power.

Also known as: PR2200LCD, CYSPR2200LCD

Specifications

Mounting: Tower
Type: UPS, Uninterruptible Power Supply
Volts AC: 120
NEMA Configuration: 5-20R, 5-15R, L5-30P
Length: 10 ft
Wattage: 1980
Volt Amps: 2.200kVA
Volts AC Range: 79 - 149
Mounting: Tower
Volts AC: 120
Length: 10 ft
Volt Amps: 2.200kVA
Type: UPS, Uninterruptible Power Supply
NEMA Configuration: 5-20R, 5-15R, L5-30P
Wattage: 1980
Volts AC Range: 79 - 149