3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R +1 NEMA L5-30R

Item #: 2300877

Cat #: PR3000RTXL2UACN

UPC:

$ 4204.60 EA
Company wide:
0 in stock
Documents & Guides
3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R +1 NEMA L5-30R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE BUILT-IN CLOUD ACCEPTS EBM BP48VP2U03 PRE-INSTALLED RMCARD205 3 YR WARRANTY

Overview

3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R +1 NEMA L5-30R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE BUILT-IN CLOUD ACCEPTS EBM BP48VP2U03 PRE-INSTALLED RMCARD205 3 YR WARRANTY

The PR3000RTXL2UACN is a Smart App Sinewave rack/tower convertible UPS with line-interactive topology, surge protection, and battery backup. CyberPower’s Smart App Sinewave series creates a sine wave output devoid of power gaps which could cause unexpected shutdowns of sensitive equipment.

Also known as: PR3000RTXL2UACN, CYSPR3000RTXL2UACN

Specifications

Mounting: Tower, Rack
Type: UPS, Uninterruptible Power Supply
Volts AC: 120
Amps: 30
NEMA Configuration: 5-20R, L5-30P, L5-30R
Length: 10 ft
Wattage: 2.200 kW
Volt Amps: 2.200kVA
Volts AC Range: 70 - 155
Mounting: Tower, Rack
Volts AC: 120
NEMA Configuration: 5-20R, L5-30P, L5-30R
Wattage: 2.200 kW
Volts AC Range: 70 - 155
Type: UPS, Uninterruptible Power Supply
Amps: 30
Length: 10 ft
Volt Amps: 2.200kVA