3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R +1 NEMA L5-30R

Item #: 2300876

Cat #: PR3000RTXL2UC

UPC:

$ 2982.60 EA
Company wide:
0 in stock
Documents & Guides
3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R +1 NEMA L5-30R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE ACCEPTS EBM BP48VP2U02 CLOUD 3 YR WARRANTY

Overview

3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R +1 NEMA L5-30R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE ACCEPTS EBM BP48VP2U02 CLOUD 3 YR WARRANTY

The PR3000RTXL2UC is a Smart App Sinewave rack/tower convertible UPS with line-interactive topology, surge protection, and battery backup. CyberPower’s Smart App Sinewave series creates a sine wave output devoid of power gaps which could cause unexpected shutdowns of sensitive equipment

Also known as: PR3000RTXL2UC, CYSPR3000RTXL2UC

Specifications

Wattage: 3 kW
Mounting: Tower, Rack
Type: UPS, Uninterruptible Power Supply
Volts AC: 120
Amps: 30
NEMA Configuration: 5-20R, L5-30P, L5-30R
Length: 10 ft
Volt Amps: 3kVA
Volts AC Range: 70 - 155
Wattage: 3 kW
Type: UPS, Uninterruptible Power Supply
Amps: 30
Length: 10 ft
Volts AC Range: 70 - 155
Mounting: Tower, Rack
Volts AC: 120
NEMA Configuration: 5-20R, L5-30P, L5-30R
Volt Amps: 3kVA