3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R 1 NEMA L5-30R

Item #: 2300874

Cat #: PRL3000RT2UC

UPC:

$ 4680.89 EA
Company wide:
0 in stock
Documents & Guides
3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R 1 NEMA L5-30R USB SERIAL SNMP CLOUD CARD RELAY EPO LITHIUM POWERPANEL BUSINESS EDITION SOFTWARE 5 YEAR WARRANTY

Overview

3000VA/3000W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R 1 NEMA L5-30R USB SERIAL SNMP CLOUD CARD RELAY EPO LITHIUM POWERPANEL BUSINESS EDITION SOFTWARE 5 YEAR WARRANTY

The PRL3000RT2UC is a Smart App Sinewave rack/tower convertible UPS with line-interactive topology, surge protection, and battery backup. CyberPower’s Smart App Sinewave series has sine wave output to eliminate power gaps that can be detected by sensitive equipment and cause unexpected shutdowns.

Also known as: PRL3000RT2UC, CYSPRL3000RT2UC

Specifications

Wattage: 3 kW
Mounting: Tower, Rack
Type: UPS, Uninterruptible Power Supply
Volts AC: 120
Amps: 30
NEMA Configuration: 5-20R, L5-30P, L5-30R
Length: 10 ft
Volt Amps: 3kVA
Wattage: 3 kW
Type: UPS, Uninterruptible Power Supply
Amps: 30
Length: 10 ft
Mounting: Tower, Rack
Volts AC: 120
NEMA Configuration: 5-20R, L5-30P, L5-30R
Volt Amps: 3kVA