
2200VA/2200W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY
Item #: 2300868
Cat #: PR2200RT2UC
UPC:
$ 1920.81 EA
Company wide:
0
in stock
Documents & Guides
2200VA/2200W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE BUILT-IN CLOUD MONITORING 3 YEAR WARRANTY
Overview
2200VA/2200W SINE WAVE 2U NEMA L5-30P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE BUILT-IN CLOUD MONITORING 3 YEAR WARRANTY
The Smart App Sinewave PR2200RT2UC improves battery life through battery equalization technology and Automatic Voltage Regulation (AVR), which corrects minor power fluctuations without switching to battery power. The enhanced chassis design with an easy-to-access toolless front panel, captive screws for battery panel access, and color-coded rear panel make battery changes and installations simple and fast. The PR2200RT2UC also has an innovative LCD panel that rotates 90°, tilts for a better viewing angle, and provides information on 47 different settings including UPS stats, UPS setup and control management, and testing options.
Also known as: PR2200RT2UC, CYSPR2200RT2UC
Specifications
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Amps: | 30 |
| NEMA Configuration: | 5-20R, L5-30P |
| Length: | 10 ft |
| Wattage: | 2.200 kW |
| Volt Amps: | 2.200kVA |
| Volts AC Range: | 70 - 155 |
| Mounting: | Tower, Rack |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R, L5-30P |
| Wattage: | 2.200 kW |
| Volts AC Range: | 70 - 155 |
| Type: | UPS, Uninterruptible Power Supply |
| Amps: | 30 |
| Length: | 10 ft |
| Volt Amps: | 2.200kVA |