
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP CLOUD RELAY
Item #: 2300865
Cat #: PR1500RTXL2UCN
UPC:
$ 1865.01 EA
Company wide:
0
in stock
Documents & Guides
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 ACCEPTS EBM BP48VP2U02 3 YR WARRANTY
Overview
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE PRE-INSTALLED RMCARD205 ACCEPTS EBM BP48VP2U02 3 YR WARRANTY
The Smart App Sinewave PR1500RTXL2UC improves battery life through battery equalization technology and Automatic Voltage Regulation (AVR), which corrects minor power fluctuations without switching to battery power. The enhanced chassis design with an easy-to-access toolless front panel, captive screws for battery panel access, and color-coded rear panel make battery changes and installations simple and fast. The PR1500RTXL2UC also has an innovative LCD panel that rotates 90°, tilts for a better viewing angle, and provides information on 47 different settings including UPS stats, UPS setup and control management, and testing options.
Also known as: PR1500RTXL2UCN, CYSPR1500RTXL2UCN
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Volt Amps: | 1.500kVA |
| Amps: | 15 |
| Length: | 10 ft |
| Wattage: | 1.500 kW |
| Volts AC Range: | 70 - 155 |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Uninterruptible Power Supply |
| Volt Amps: | 1.500kVA |
| Length: | 10 ft |
| Volts AC Range: | 70 - 155 |
| Mounting: | Tower, Rack |
| Volts AC: | 120 |
| Amps: | 15 |
| Wattage: | 1.500 kW |