
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP
Item #: 2300862
Cat #: PRL1500RT2UC
UPC:
$ 3517.62 EA
Company wide:
0
in stock
Documents & Guides
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP CLOUD CARD RELAY EPO LITHIUM POWERPANEL BUSINESS EDITION SOFTWARE 5 YEAR WARRANTY
Overview
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP CLOUD CARD RELAY EPO LITHIUM POWERPANEL BUSINESS EDITION SOFTWARE 5 YEAR WARRANTY
The PRL1500RT2UC is a Smart App Sinewave rack/tower convertible UPS with line-interactive topology, surge protection, and battery backup. CyberPower’s Smart App Sinewave series has sine wave output to eliminate power gaps that can be detected by sensitive equipment and cause unexpected shutdowns.
Also known as: PRL1500RT2UC, CYSPRL1500RT2UC
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Volt Amps: | 1.500kVA |
| Amps: | 15 |
| Length: | 10 ft |
| Wattage: | 1.500 kW |
| Volts AC Range: | 79 - 149 |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Uninterruptible Power Supply |
| Volt Amps: | 1.500kVA |
| Length: | 10 ft |
| Volts AC Range: | 79 - 149 |
| Mounting: | Tower, Rack |
| Volts AC: | 120 |
| Amps: | 15 |
| Wattage: | 1.500 kW |