
UPS, 10KVA/10KW, High Density, Online, Double-Conversion, PF=1, 4U, Rack/Tower 200-240VAC
Item #: 2300855
Cat #: OL10KRTHD
UPC:
$ 13098.14 EA
Company wide:
0
in stock
Documents & Guides
Uninterruptible Power Supply, 10 KVA/10 KWatt, High Density, Online, Double-Conversion, PF=1, 4U, Rack/Tower 200 - 240 Volt AC, 4 NEMA L6-20R, 2 NEMA L6-30R, Color Matrix LCD, USB, Serial EPO, Optional RMCARD205 3 Year Warranty
Overview
Uninterruptible Power Supply, 10 KVA/10 KWatt, High Density, Online, Double-Conversion, PF=1, 4U, Rack/Tower 200 - 240 Volt AC, 4 NEMA L6-20R, 2 NEMA L6-30R, Color Matrix LCD, USB, Serial EPO, Optional RMCARD205 3 Year Warranty
The CyberPower Smart App Online OL10KRTHD highdensity design offers more power in less space. In fact, it can be configured into 4U of rack space or as a tower, compared to 6U for similar competitive UPS models – giving you more room to grow. The OL10KRTHD features double-conversion topology for seamless power protection and a pre-installed RMCARD205.
Also known as: OL10KRTHD, CYSOL10KRTHD
Specifications
| Size: | 4U |
| Mounting: | Tower, Rack |
| Type: | UPS |
| Wattage: | 10 kW |
| Volt Amps: | 10kVA |
| NEMA Configuration: | L6-20R, L6-30R |
| Volts AC Range: | 200 - 240 |
| Size: | 4U |
| Type: | UPS |
| Volt Amps: | 10kVA |
| Volts AC Range: | 200 - 240 |
| Mounting: | Tower, Rack |
| Wattage: | 10 kW |
| NEMA Configuration: | L6-20R, L6-30R |