UPS, 10KVA/10KW, Online, Double-Conversion, Sine Wave Output, 6U, Rack/Tower Convertible, Hardwired

Item #: 2300854

Cat #: OL10KRT

UPC:

$ 10471.99 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, 10 KVA/10 KWatt, Online, Double-Conversion, Sine Wave Output, 6U, Rack/Tower Convertible, Hardwired, LCD Control Panel, RMCARD205 PRE-INST EPO RS-232/USB, 3 Year Warranty

Overview

Uninterruptible Power Supply, 10 KVA/10 KWatt, Online, Double-Conversion, Sine Wave Output, 6U, Rack/Tower Convertible, Hardwired, LCD Control Panel, RMCARD205 PRE-INST EPO RS-232/USB, 3 Year Warranty

The CyberPower Smart App Online OL10KRT is a 6U rack/tower double-conversion UPS. It provides sine wave output to multiple types of critical IT infrastructure requiring seamless power protection. The OL10KRT is generator compatible and delivers consistent 200-240 V power with zero-transfer time. Automatic-bypass ensures connected equipment continues to operate seamlessly when an overload or internal fault is detected.

Also known as: OL10KRT, CYSOL10KRT

Specifications

Amps: 63
Mounting: Tower, Rack
Type: UPS
Wattage: 10 kW
Volt Amps: 10kVA
NEMA Configuration: L6-30R
Size: 6U
Volts AC Range: 120 - 280
Amps: 63
Type: UPS
Volt Amps: 10kVA
Size: 6U
Mounting: Tower, Rack
Wattage: 10 kW
NEMA Configuration: L6-30R
Volts AC Range: 120 - 280