
8KVA/8KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 4U RACK/TOWER 200-240V INPUT HARDWIRE 200-240V OUTPUT 4 NEMA L6-20R 2 NEMA L6-30R HARDWIRE COLOR MATRIX LCD USB SERIAL EPO RMCARD205 OPTIONAL 3 YEAR WARRANTY
Item #: 2300853
Cat #: OL8KRTHD
UPC:
$ 11082.90 EA
Company wide:
0
in stock
Documents & Guides
8KVA/8KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 4U RACK/TOWER 200-240V INPUT HARDWIRE 200-240V OUTPUT 4 NEMA L6-20R 2 NEMA L6-30R HARDWIRE COLOR MATRIX LCD USB SERIAL EPO RMCARD205 OPTIONAL 3 YEAR WARRANTY
Overview
8KVA/8KW HIGH DENSITY ONLINE DOUBLE-CONVERSION PF=1 4U RACK/TOWER 200-240V INPUT HARDWIRE 200-240V OUTPUT 4 NEMA L6-20R 2 NEMA L6-30R HARDWIRE COLOR MATRIX LCD USB SERIAL EPO RMCARD205 OPTIONAL 3 YEAR WARRANTY
The CyberPower Smart App Online OL8KRTHD high-density design offers more power in less space. In fact, it can be configured into 4U of rack space or as a tower, compared to 6U for similar competitive UPS models – giving you more room to grow. The OL8KRTHD features double-conversion topology for seamless power protection and a pre-installed RMCARD205.
Also known as: OL8KRTHD, CYSOL8KRTHD
Specifications
| Mounting: | Tower, Rack |
| Type: | UPS |
| Wattage: | 8 kW |
| NEMA Configuration: | L6-20R, L6-30R |
| Size: | 2U |
| Volt Amps: | 8kVA |
| Volts AC Range: | 200 - 240 |
| Mounting: | Tower, Rack |
| Wattage: | 8 kW |
| Size: | 2U |
| Volts AC Range: | 200 - 240 |
| Type: | UPS |
| NEMA Configuration: | L6-20R, L6-30R |
| Volt Amps: | 8kVA |