6KVA/5.4KW ONLINE DOUBLE-CONV UPS SINE WAVE OUTPUT 6U RACK/TOWER CONVERTIBLE

Item #: 2300851

Cat #: OL6KRT

UPC:

$ 6769.80 EA
Company wide:
0 in stock
Documents & Guides
6KVA/5.4KW ONLINE DOUBLE-CONV UPS SINE WAVE OUTPUT 6U RACK/TOWER CONVERTIBLE 200-240V INPUT/OUTPUT 10FT NEMA L6-30P INPUT PWR CORD (2) NEMA L6-20R AND (2) NEMA L6-30R OUTLETS LCD CONTROL PANEL RMCARD205 PRE-INST EPO RS-232/USB 3 YEAR WARRANTY

Overview

6KVA/5.4KW ONLINE DOUBLE-CONV UPS SINE WAVE OUTPUT 6U RACK/TOWER CONVERTIBLE 200-240V INPUT/OUTPUT 10FT NEMA L6-30P INPUT PWR CORD (2) NEMA L6-20R AND (2) NEMA L6-30R OUTLETS LCD CONTROL PANEL RMCARD205 PRE-INST EPO RS-232/USB 3 YEAR WARRANTY

The CyberPower Smart App Online OL6KRT is a 6U rack/tower UPS with double-conversion. It provides sine wave output to multiple types of critical IT infrastructure requiring seamless power protection. The OL6KRT is generator compatible and delivers consistent 200-240 V power with zero-transfer time. Automatic-bypass ensures connected equipment continues to operate seamlessly when an overload or internal fault is detected. The OL6KRT features a removable LCD control panel to reposition it in a more convenient location (with optional DB-26 cable), and it has a RMCARD205 pre-installed network card. Smart-battery management charging technology increases battery life by up to 50%. Fast-charge technology helps replenish battery charge from 0-90% in four hours, regardless of the number of Extended Battery Modules (EBM) connected. The energy-saving GreenPower UPS™ ECO Mode allows the UPS to reach up to 96% efficiency to reduce power consumption and thermal dissipation. This UPS can use the BP240V30ART3U or BP240VL3U01 extended battery module for more runtime. The OL6KRT comes with a three-year warranty (including batteries) and a $300,000 connected equipment guarantee.

Also known as: OL6KRT, CYSOL6KRT

Specifications

Amps: 63
Mounting: Tower, Rack
Type: UPS
Volt Amps: 6kVA
NEMA Configuration: L6-20R, L6-30P, L6-30R
Size: 6U
Volts AC Range: 120 - 280
Wattage: 5.400 kW
Amps: 63
Type: UPS
NEMA Configuration: L6-20R, L6-30P, L6-30R
Volts AC Range: 120 - 280
Mounting: Tower, Rack
Volt Amps: 6kVA
Size: 6U
Wattage: 5.400 kW