
5KVA/5KW HIGH DENSITY LONG RUN TIME ONLINE DOUBLE-CONV PF=1 3U RACK/TOWER
Item #: 2300848
Cat #: OL5KRTHDL
UPC:
$ 9984.70 EA
Company wide:
0
in stock
Documents & Guides
5KVA/5KW HIGH DENSITY LONG RUN TIME ONLINE DOUBLE-CONV PF=1 3U RACK/TOWER 200-240V PRE-INST INPUT PWR CORD W/HW OPTION 200-240V OUTPUT 2 NEMA L6-20R 2 NEMA L6-30R COLOR MATRIX LCD USB SERIAL EPO RMCARD205 PRE-INST 3 YEAR WARRANTY
Overview
5KVA/5KW HIGH DENSITY LONG RUN TIME ONLINE DOUBLE-CONV PF=1 3U RACK/TOWER 200-240V PRE-INST INPUT PWR CORD W/HW OPTION 200-240V OUTPUT 2 NEMA L6-20R 2 NEMA L6-30R COLOR MATRIX LCD USB SERIAL EPO RMCARD205 PRE-INST 3 YEAR WARRANTY
he CyberPower Smart App Online OL5KRTHDL high-density design offers more power and longer run times. The OL5KRTHDL features double-conversion topology for seamless power protection and a pre-installed RMCARD205. For monitoring, this UPS offers a new state-of-the-art, multi-function, color matrix LCD screen that is simple to set up and easy to use. The color-coded alerts provide clear status of the UPS and the screen orientation rotates automatically when placed into a tower configuration.
Also known as: OL5KRTHDL, CYSOL5KRTHDL
Specifications
| Mounting: | Tower, Rack |
| Wattage: | 5 kW |
| Type: | UPS |
| NEMA Configuration: | L6-20R, L6-30R |
| Size: | 3U |
| Volt Amps: | 5kVA |
| Volts AC Range: | 200 - 240 |
| Mounting: | Tower, Rack |
| Type: | UPS |
| Size: | 3U |
| Volts AC Range: | 200 - 240 |
| Wattage: | 5 kW |
| NEMA Configuration: | L6-20R, L6-30R |
| Volt Amps: | 5kVA |