3000VA/2700W 0.9PF PURE SINE WAVE 2U NEMA L5-30P 10 FT CORD 6 NEMA 5-20R 1 L5-30R USB SERIAL

Item #: 2300839

Cat #: OL3000RTXL2UN

UPC:

$ 3418.55 EA
Company wide:
0 in stock
Documents & Guides
UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA L5-30P, 10' Cord, 6 - NEMA 5-20R, 1-L5-30R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty

Overview

UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA L5-30P, 10' Cord, 6 - NEMA 5-20R, 1-L5-30R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty

The CyberPower OL3000RTXL2UN is a rack/tower UPS with double conversion topology. It provides sine wave output to critical applications and equipment that require seamless power correction. The Extended Battery Module (EBM) expands runtime, and Fast Charge Technology restores full backup power faster. This model comes with an extendable LCD control panel, Smart Battery Management charging technology, and energy-saving GreenPower UPS™ ECO Mode.

Also known as: OL3000RTXL2UN, CYSOL3000RTXL2UN

Specifications

Mounting: Tower, Rack
Type: Surge Protected, Uninterruptible Power Supply
NEMA Configuration: 5-20R, L5-30P, L5-30R
Length: 10 ft
Volts DC: 12
Size: 2U
Volt Amps: 3kVA
Wattage: 2.700 kW
Volts AC Range: 100 - 125
Mounting: Tower, Rack
NEMA Configuration: 5-20R, L5-30P, L5-30R
Volts DC: 12
Volt Amps: 3kVA
Volts AC Range: 100 - 125
Type: Surge Protected, Uninterruptible Power Supply
Length: 10 ft
Size: 2U
Wattage: 2.700 kW