
UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA 5-30P, 10' Cord, 8 - NEMA 5-30R, USB, Serial SNMP
Item #: 2300838
Cat #: OL3000RTXL2U
UPC:
$ 3146.41 EA
Company wide:
0
in stock
Documents & Guides
UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA 5-30P, 10' Cord, 8 - NEMA 5-30R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty
Overview
UPS, 3000VA/2700W, 0.9PF, Pure Sine Wave, 2U, NEMA 5-30P, 10' Cord, 8 - NEMA 5-30R, USB, Serial SNMP, Relay, GreenPower UPS™ ECO Mode, EPO Powerpanel, Business Edition Software 3 Year Warranty
The CyberPower OL3000RTXL2U is a rack/tower UPS with double conversion topology. It provides sine wave output to critical applications and equipment that require seamless power correction. The Extended Battery Module (EBM) expands runtime, and Fast Charge Technology restores full backup power faster. This model comes with an extendable LCD control panel, Smart Battery Management charging technology, and energy-saving GreenPower UPS™ ECO Mode.
Also known as: OL3000RTXL2U, CYSOL3000RTXL2U
Specifications
| Mounting: | Tower, Rack |
| Type: | Surge Protected, Uninterruptible Power Supply |
| Length: | 10 ft |
| Volts DC: | 12 |
| NEMA Configuration: | 15-30P, 15-30R |
| Size: | 2U |
| Volt Amps: | 3kVA |
| Wattage: | 12.700 kW |
| Volts AC Range: | 100 - 125 |
| Mounting: | Tower, Rack |
| Length: | 10 ft |
| NEMA Configuration: | 15-30P, 15-30R |
| Volt Amps: | 3kVA |
| Volts AC Range: | 100 - 125 |
| Type: | Surge Protected, Uninterruptible Power Supply |
| Volts DC: | 12 |
| Size: | 2U |
| Wattage: | 12.700 kW |