
UPS, 1500VA/1350W, 0.9PF, Pure Sine Wave, 2U, NEMA 5-15P, 10' Cord, 8 - NEMA 5-15R, USB, Serial SNMP
Item #: 2300837
Cat #: OL1500RTXL2UN
UPC:
$ 1977.13 EA
Company wide:
0
in stock
Documents & Guides
UPS, 1500VA/1350W, 0.9PF, Pure Sine Wave, 2U, NEMA 5-15P, 10' Cord, 8 - NEMA 5-15R, USB, Serial SNMP, Pre-Installed Relay EPO Powerpanel, GreenPower UPS™ ECO Mode, Business Edition Software 3 Year Warranty
Overview
UPS, 1500VA/1350W, 0.9PF, Pure Sine Wave, 2U, NEMA 5-15P, 10' Cord, 8 - NEMA 5-15R, USB, Serial SNMP, Pre-Installed Relay EPO Powerpanel, GreenPower UPS™ ECO Mode, Business Edition Software 3 Year Warranty
The CyberPower OL1500RTXL2UN is a rack/tower UPS with double conversion topology. It provides sine wave output to critical applications and equipment that require seamless power correction. The Extended Battery Module (EBM) expands runtime, and Fast Charge Technology restores full backup power faster. This model comes with an extendable LCD control panel, Smart Battery Management charging technology, and energy-saving GreenPower UPS™ ECO Mode.
Also known as: OL1500RTXL2UN, CYSOL1500RTXL2UN
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower, Rack |
| Type: | Surge Protected, Uninterruptible Power Supply |
| Volt Amps: | 1.500kVA |
| Length: | 10 ft |
| Volts DC: | 12 |
| Wattage: | 13.500 kW |
| Size: | 2U |
| Volts AC Range: | 100 - 125 |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Surge Protected, Uninterruptible Power Supply |
| Length: | 10 ft |
| Wattage: | 13.500 kW |
| Volts AC Range: | 100 - 125 |
| Mounting: | Tower, Rack |
| Volt Amps: | 1.500kVA |
| Volts DC: | 12 |
| Size: | 2U |