250V 15A 5X20MM FUSE

Item #: 2293138

Cat #: GGM15

UPC: 782001768201

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
250V 15A 5X20MM FUSE

Overview

250V 15A 5X20MM FUSE
Also known as: 782001768201, GGM15, FRZGGM15

Specifications

Amps: 15
Mounting: Clip
Amps: 15
Mounting: Clip