ACTL-1250 300A Revenue Grade Production CT

Item #: 2275744

Cat #: 4873130B

UPC:

$ 169.35 EA
Company wide:
27 in stock
Documents & Guides
ACTL-1250 300A Revenue Grade Production CT

Overview

ACTL-1250 300A Revenue Grade Production CT

The Accu®-CT ACTL are hinged split-core current sensors, ideal for retrofit applications. They are available in two window opening sizes and offer a wide measurement range from 5 to 600 A. Their 333 mV output signal makes them compatible with DIRIS A-100/A-200 (333 mV models), WattNode and DIRIS MCM power meters, or any third party meter accepting 333 mV current sensors.

Also known as: 4873130B, SOC4873130B

Specifications

Amps: 300
Amps: 300