CRO AR2031 200A 3W3P ARKTE RC

Item #: 2265183

Cat #: AR2031

UPC: 782274065700

Company wide:
0 in stock
Documents & Guides
CRO AR2031 200A 3W3P ARKTE RC

Overview

CRO AR2031 200A 3W3P ARKTE RC
Also known as: 782274065700, AR2031, CROAR2031

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural