Fuse, Amp-Trap®, 600VAC, 300VDC, 450A, Fast-Acting, Class T, A6T Series  

Item #: 2259666

Cat #: A6T450

UPC: 782001891541

Company wide:
0 in stock
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 450 Amp, Fast-Acting, Class T, A6T Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 450 Amp, Fast-Acting, Class T, A6T Series  

Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. 600 Volts 450 amps.

Also known as: 782001891541, A6T450, FRZA6T450

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200