UPS, Extended Battery Module, Smart APP, for Online OL2200RTXL2U, O22000RTXL2UN, OL3000RTXL2U, OL3000RTXL2UN and OL3000RTXL2UHVN

Item #: 2252912

Cat #: BP72V60ART2U

UPC:

$ 1584.46 EA
Company wide:
0 in stock
Documents & Guides
UPS, Extended Battery Module, Smart APP, for Online OL2200RTXL2U, O22000RTXL2UN, OL3000RTXL2U, OL3000RTXL2UN and OL3000RTXL2UHVN

Overview

UPS, Extended Battery Module, Smart APP, for Online OL2200RTXL2U, O22000RTXL2UN, OL3000RTXL2U, OL3000RTXL2UN and OL3000RTXL2UHVN

The CyberPower BP72V60ART2U rack/tower convertible Extended Battery Module (EBM) for Smart App Online UPS systems OL2200RTXL2U, O22000RTXL2UN, OL3000RTXL2U, OL3000RTXL2UN and OL3000RTXL2UHVN extends battery runtimes during power outages. This EBM takes 2U of rack space and can be installed as a tower to match the UPS form factor. It also has a built-in battery charger, providing Fast Charge Technology to quickly restore the backup power supply to full capacity.

Also known as: BP72V60ART2U, CYBBP72V60ART2U

Specifications

Mounting: Tower, Rack
Type: UPS, Uninterruptible Power Supply, Battery Module
Volts DC: 12, 72
Amps: 60
Size: 2U
Mounting: Tower, Rack
Volts DC: 12, 72
Size: 2U
Type: UPS, Uninterruptible Power Supply, Battery Module
Amps: 60