BULK Series Non-Metallic Underground Box, 30"x48"x24", Tier 22

Item #: 2244617

Cat #: BULKU 3048 24 0 08 2 001

UPC:

$ 2012.50 EA
Company wide:
1 in stock
Documents & Guides
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 30" W x 48" L x 24" D, Tier 22

Overview

BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 30" W x 48" L x 24" D, Tier 22

An upgradable, re-enterable cable management vault system series, BULK redefines the standard with one universal body that can easily meet the standards of light, medium, and heavy duty applications simply by changing its cover or ring design.

Also known as: BULKU 3048 24 0 08 2 001, CNNBULKU3048240082

Specifications

Depth: 24 in
Width: 30 in
Length: 48 in
Type: Tier 22
Depth: 24 in
Length: 48 in
Width: 30 in
Type: Tier 22