Search results
74 Found
Channell
Grade Level Box, Round, 10” x 15” x 12", Green, No Logo
Item #: 2241181
CAT #: GLB1419121N11
UPC:
Company wide:
Channell
Grade Level Box, Round, Top Diameter 6” x 10”, Green, No Logo
Item #: 2241177
CAT #: GLB6101N10
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 11"x18"x12", Tier 22
Item #: 2244612
CAT #: BULKU 1118 12 0 06 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 24"x36"x24", Tier 22
Item #: 2244616
CAT #: BULKU 2436 24 0 06 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 13"x24"x12", Tier 22
Item #: 2244613
CAT #: BULKU 1324 12 0 06 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 17"x30"x12", Tier 22
Item #: 2244614
CAT #: BULKU 1730 12 0 06 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 30"x48"x36", Tier 22
Item #: 2244618
CAT #: BULKU 3048 36 0 08 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 30"x48"x24", Tier 22
Item #: 2244617
CAT #: BULKU 3048 24 0 08 2 001
UPC:
Company wide:
Channell
HAND HOLE, ENCLOSURE, FIBER, COMPOSITE, SM FIBER
Item #: 2260855
CAT #: BULKU1324180062310
UPC:
Company wide:
Channell
Underground Pull Box, 13” X 24” X 18”
Item #: 2241149
CAT #: BULKU 1324 18 0 06 1 001
UPC:
Company wide:
Channell
Underground Pull Box, 11” X 18” X 18”
Item #: 2241148
CAT #: BULKU 1118 18 0 06 1 001
UPC:
Company wide:
Channell
CNN BULKU 2436 36 0 06 1 001 Tier 22
Item #: 2230771
CAT #: BULKU 2436 36 0 06 1 001
UPC:
Company wide:
Channell
Underground Hand Hole Assembly With Lid, 30 x 48 x 36", Tier 22, HDPE Polymer
Item #: 2241157
CAT #: BULKU3048360081-001
UPC:
Company wide:
Channell
Channell Commercial, Cable Management Vault, 24 in x 36 in, HDPE, 3,000 lbf Load Rating, with BULK 4 Logo, Tier 22
Item #: 2241155
CAT #: BULKU 2436 24 0 06 1 001
UPC:
Company wide:
Channell
CNN BULKU 1324 12 0 06 1 001 Tier 22
Item #: 2236059
CAT #: BULKU 1324 12 0 06 1 001
UPC:
Company wide:
Channell
Grade Level Box, Round, 10” x 15” x 12", Green, No Logo
Grade Level Box, 10” Width x 15” Length (335.0mm x 382.0mm), Depth 12” (304.8mm), Green, No Logo
Item #: 2241181
CAT #: GLB1419121N11
UPC:
Company wide:
Channell
Grade Level Box, Round, Top Diameter 6” x 10”, Green, No Logo
Grade Level Box, Round, Top Diameter 6” (152.4mm), Depth 10” (254.0mm), Green, No Logo
Item #: 2241177
CAT #: GLB6101N10
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 11"x18"x12", Tier 22
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 11" W x 18" L x 12" D, Tier 22
Item #: 2244612
CAT #: BULKU 1118 12 0 06 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 24"x36"x24", Tier 22
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 24" W x 36" L x 24" D, Tier 22
Item #: 2244616
CAT #: BULKU 2436 24 0 06 2 001
UPC:
Company wide:
Channell
CNN BULKU1730170002757
CNN BULKU1730170002757
Item #: 2264921
CAT #: BULKU1730170002757
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 13"x24"x12", Tier 22
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 13" W x 24" L x 12" D, Tier 22
Item #: 2244613
CAT #: BULKU 1324 12 0 06 2 001
UPC:
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 17"x30"x12", Tier 22
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 17" W x 30" L x 12" D, Tier 22
Item #: 2244614
CAT #: BULKU 1730 12 0 06 2 001
UPC:
Company wide:
Channell
Signal Logo puck
Signal Logo puck logo
locking hardware included (1 washer, 1 spacer, 1 screw)
Item #: 2244625
CAT #: ACC7734GY-007
UPC:
Category:
Non-Metallic Box Covers
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 30"x48"x36", Tier 22
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 30" W x 48" L x 36" D, Tier 22
Item #: 2244618
CAT #: BULKU 3048 36 0 08 2 001
UPC:
Company wide:
Channell
Electric Logo puck
Electric Logo puck
locking hardware included (1 washer, 1 spacer, 1 screw)
Item #: 2244623
CAT #: ACC7734GY-002
UPC:
Category:
Non-Metallic Box Covers
Company wide:
Channell
Street Lighting Logo puck
Street Lighting Logo puck
locking hardware included (1 washer, 1 spacer, 1 screw)
Item #: 2244624
CAT #: ACC7734GY-003
UPC:
Category:
Non-Metallic Box Covers
Company wide:
Channell
BULK Series Non-Metallic Underground Box, 30"x48"x24", Tier 22
BULK Series Non-Metallic Underground Box, No Logo Disk, Shield Lid, Penta Bolt, 30" W x 48" L x 24" D, Tier 22
Item #: 2244617
CAT #: BULKU 3048 24 0 08 2 001
UPC:
Company wide:
Channell
HAND HOLE, ENCLOSURE, FIBER, COMPOSITE, SM FIBER
HAND HOLE, ENCLOSURE, FIBER, COMPOSITE, SM FIBER
Item #: 2260855
CAT #: BULKU1324180062310
UPC:
Company wide:
Channell
CNN BULK1324170002756
CNN BULK1324170002756
Item #: 2285298
CAT #: BULK1324170002756
UPC:
Company wide:
Channell
CNN ACC7734GY-FO FIBER OPTIC
CNN ACC7734GY-FO FIBER OPTIC logo puck
locking hardware included (1 washer, 1 spacer, 1 screw)
Item #: 2265048
CAT #: ACC7734GY-FO
UPC:
Category:
Non-Metallic Box Covers
Company wide:
Channell
Underground Pull Box, 13” X 24” X 18”
Underground Pull Box, 13” X 24” X 18”, Tier 22
Item #: 2241149
CAT #: BULKU 1324 18 0 06 1 001
UPC:
Company wide:
Channell
Underground Pull Box, 11” X 18” X 18”
Underground Pull Box, 11” X 18” X 18”, Tier 22
Item #: 2241148
CAT #: BULKU 1118 18 0 06 1 001
UPC:
Company wide:
Channell
Illumination Logo puck
Illumination Logo puck
locking hardware included (1 washer, 1 spacer, 1 screw)
Image not exact part.
Item #: 2244626
CAT #: ACC7734GY-030
UPC:
Category:
Non-Metallic Underground Pull Box Covers
Company wide:
Channell
CNN BULKU 2436 36 0 06 1 001 Tier 22
CNN BULKU 2436 36 0 06 1 001 Tier 22
Item #: 2230771
CAT #: BULKU 2436 36 0 06 1 001
UPC:
Company wide:
Channell
CNN ACC7734GY-805
CNN ACC7734GY-805
"PBOT SIGNALS" Logo puck
Item #: 2260089
CAT #: ACC7734GY-805
UPC:
Category:
Non-Metallic Box Covers
Company wide:
Channell
CNN ACC7734GY-806
CNN ACC7734GY-806
"PBOT STREET LIGHTING" logo puck
Item #: 2260091
CAT #: ACC7734GY-806
UPC:
Category:
Non-Metallic Box Covers
Company wide:
Channell
Underground Hand Hole Assembly With Lid, 30 x 48 x 36", Tier 22, HDPE Polymer
Underground Hand Hole Assembly With Split Lid, 30 x 48 x 36 Inch, Tier 22 Load Rated, Bulk Vault 33,750 Pound Test Load, HDPE Polymer, Black
Item #: 2241157
CAT #: BULKU3048360081-001
UPC:
Company wide:
Channell
Channell Commercial, Cable Management Vault, 24 in x 36 in, HDPE, 3,000 lbf Load Rating, with BULK 4 Logo, Tier 22
Channell Commercial, Cable Management Vault, 24 in x 36 in, HDPE, 3,000 lbf Load Rating, with BULK 4 Logo, Tier 22
Item #: 2241155
CAT #: BULKU 2436 24 0 06 1 001
UPC:
Company wide:
Channell
CNN BULKU 1324 12 0 06 1 001 Tier 22
CNN BULKU 1324 12 0 06 1 001 Tier 22
Dimensions: 11”W x 18”L
Depths: 12”
Logo puck sold separately
Comes with penta bolts
Item #: 2236059
CAT #: BULKU 1324 12 0 06 1 001
UPC:
Company wide:
74 Items found