
Grade Level Box, Round, 10” x 15” x 12", Green, No Logo
Item #: 2241181
Cat #: GLB1419121N11
UPC:
$ 90.12 EA
Company wide:
823
in stock
Documents & Guides
Grade Level Box, 10” Width x 15” Length (335.0mm x 382.0mm), Depth 12” (304.8mm), Green, No Logo
Overview
Grade Level Box, 10” Width x 15” Length (335.0mm x 382.0mm), Depth 12” (304.8mm), Green, No Logo
HDPE grade-level boxes and lids available for greenbelt and below-grade applications. Designed for fiber, coax, and copper networks, they’re ideal for pedestrian-traffic areas—and require no additional hardware, saving time and money.
Also known as: GLB1419121N11, CNNGLB1419121N11
Specifications
| Color: | Green |
| Material: | Thermoplastic, High Density Polyethylene (HDPE) |
| Length: | 15 in |
| Width: | 10 in |
| Depth: | 12 in |
| Color: | Green |
| Length: | 15 in |
| Depth: | 12 in |
| Material: | Thermoplastic, High Density Polyethylene (HDPE) |
| Width: | 10 in |