Fuse, Tri-Onic®, 250V AC/DC, 15A, Time-Delay, Class RK5, TR Series  

Item #: 2230085

Cat #: TR15R

UPC: 782001747824

Company wide:
0 in stock
Fuse, Tri-Onic®, 250 Volt AC/DC, 15 Amp, Time-Delay, Class RK5, TR Series  

Overview

Fuse, Tri-Onic®, 250 Volt AC/DC, 15 Amp, Time-Delay, Class RK5, TR Series  

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 250 Volts 15 amps TR series.

Also known as: 782001747824, TR15R, FRZTR15R

Specifications

Speed: Time Delay, Slow Blow
Amps: 15
Class: RK5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 15
Volts AC: 250
Interrupt Rating DC: 20 kA