All Weather Battery Parallel Connection Kit

Item #: 2229658

Cat #: EG4SPWMBPWRCBLEB

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
All Weather Battery Parallel Connection Kit, Includes: Red/Orange Positive 2/0 AWG Battery Parallel Cable (53.1 in.) – x1, Black Negative 2/0 AWG Battery Parallel Cable (53.1 in.) – x1, RJ45 (CAT6) Communication Cable (59.1 in.) – x1

Overview

All Weather Battery Parallel Connection Kit, Includes: Red/Orange Positive 2/0 AWG Battery Parallel Cable (53.1 in.) – x1, Black Negative 2/0 AWG Battery Parallel Cable (53.1 in.) – x1, RJ45 (CAT6) Communication Cable (59.1 in.) – x1

EG4’s paralleling cables connect multiple EG4 280Ah WallMount batteries together. With Degson quick connectors on both ends, these cables can attach to the quick connect terminals on the battery with ease.

Also known as: EG4SPWMBPWRCBLEB

Specifications

Gauge: 2/0 AWG
Color: Black/Red
Length: 53.100 in, 59.100 in
Gauge: 2/0 AWG
Length: 53.100 in, 59.100 in
Color: Black/Red