Search results

77 Items found
EG4

Wallmount All Weather Conduit Box

Item #: 2170512
CAT #: EG4SP1WMBCNDTBXV2
UPC:
Company wide:
EG4

WallMount Lithoium Ion Phosphate Battery, All Weather, 314AH, 51.200V, 16kWh, 200A

Item #: 2274634
CAT #: EG448V314AODWMB
UPC:
Company wide:
EG4

All-in-One Hybrid Inverter, 13kW Continuous Output, 18kW Input, (2) MPPTs

Item #: 2190117
CAT #: EG4INVFLXBOSS18V1
UPC:
Company wide:
EG4

EG4® WallMount All Weather Battery

Item #: 2229522
CAT #: EG4LL48V100AODWMBV2
UPC:
Company wide:
EG4

Wall Mount Battery Parallel Connection Kit

Item #: 2220560
CAT #: EG4SPWMBPWRCBLEKIT
UPC:
Company wide:
EG4

Lithium Iron Phosphate Battery, Indoor, Wall Mount, 51.2V DC, Capacity 314Ah

Item #: 2262222
CAT #: EG448V314AIDWMB
UPC:
Company wide:
EG4

Wall Mount Battery Positive Cable Connector, Red

Item #: 2229660
CAT #: EG4SPDEGSNPLGRED
UPC:
Company wide:
EG4

Wall Mount Battery Positive Cable Connector, Black

Item #: 2229659
CAT #: EG4SPDEGSNPLGBLK
UPC:
Company wide:
EG4

EG4 EG4SPIDWMBCNDTSHRDV1.1

Item #: 2275977
CAT #: EG4SPIDWMBCNDTSHRDV1.1
UPC:
Company wide:
EG4

Commercial/Residential Hybrid Inverter, 16kW, 90A, 120/240V AC

Item #: 2220558
CAT #: EG4INV240V50AFLXBO
UPC:
Company wide:
EG4

All-In-One Hybrid Inverter, 18kW PV Input, 12kW Output

Item #: 2199806
CAT #: EG4INV18KPV00V2
UPC:
Company wide:
EG4

GridBoss Microgrid-Interconnect-Device

Item #: 2275978
CAT #: EG4MID2P200AV3.1
UPC:
Company wide:
EG4

All-In-One Hybrid Inverter/Charger, 48V DC Split Phase, 8kW Output, 12Kw Input

Item #: 2190121
CAT #: EG4INV12KPV00V2
UPC:
Company wide:
EG4

Bundled Breaker Kit for EG4GridBoss V3.1

Item #: 2245430
CAT #: MIDBRKRKIT
UPC:
Company wide:
EG4

EG4 EG4INV12KXPV2 12000XP OFF

Item #: 2264854
CAT #: EG4INV12KXPV2US
UPC:
Company wide:
EG4

EG4 FlexBOSS Screen Kit, LCD Display, 7.500 x 5.900 x 1"

Item #: 2229678
CAT #: EG4FLEXBOSSRMTELCDSCRN
UPC:
Company wide:
EG4

All-In-One Off Grid Inverter, 48V DC Split Phase, 8kW Input, 6kW Output

Item #: 2229649
CAT #: EG4HYB6K00V2
UPC:
Company wide:
EG4

Lithium Iron Phosphate Server Rack Battery, 48V, 100Ah

Item #: 2217580
CAT #: EG4LP48V100AV2
UPC:
Company wide:
EG4

EG4 Chargeverter GC, 5kW AC Charger for 48V Batteries

Item #: 2229662
CAT #: EG4CV48V100AV3
UPC:
Company wide:
EG4

LifePower4 48V Automatic Firmware Updater for Batteries

Item #: 2229654
CAT #: EG4SPLP48FUD
UPC:
Company wide:
EG4

RS232 USB Read/Write Firmware Update Cable

Item #: 2229644
CAT #: EG4SPRS485RWCLPLL
UPC:
Company wide:
EG4

All-in-One Off-Grid Inverter/Charger, DC Input Voltage Range 120 - 450V DC

Item #: 2179377
CAT #: EG4OGI3kW00V2
UPC:
Company wide:
EG4

4G Remote Monitoring Adapter

Item #: 2229666
CAT #: EG4SPLTEDONGLE
UPC:
Company wide:
EG4

Lithium Iron Phosphate Server Rack Battery, 48V, 100A

Item #: 2181892
CAT #: EG4LL48V100AV4
UPC:
Company wide:
EG4

Wallmount All Weather Conduit Box

Wallmount All Weather Conduit Box, 24.130 x 9.060 x 10.570 Inch, For Use To Guard and Protect Cables and Connections Between Battery and Inverter
Item #: 2170512
CAT #: EG4SP1WMBCNDTBXV2
UPC:
Company wide:
EG4

WallMount Lithoium Ion Phosphate Battery, All Weather, 314AH, 51.200V, 16kWh, 200A

WallMount Lithoium Ion Phosphate Battery, All Weather, 314AH Charge Capacity, 51.200 Volt, 16kWh, 200 Amp, 34.600 x 21.700 x 9.300 Inch
Item #: 2274634
CAT #: EG448V314AODWMB
UPC:
Company wide:
EG4

All-in-One Hybrid Inverter, 13kW Continuous Output, 18kW Input, (2) MPPTs

All-in-One Hybrid Inverter, FlexBoss18, PV Input: 18kW Maximum Usable PV, 24kW Maximum Input, (2) MPPTs, On-Grid AC Output: 13kW Continuous Output with 54 Amps at 240 Volt AC, 10kW to Load Without PV, AC Output: Nominal Current 54A @ 240 Volt AC, Nominal Output Voltage 240/208V AC, Continuous Power Output: 10kW, 41.660 Amp @ 240 Volt AC, 29.500 x 20.500 x 10.400 Inch, NEMA 4X, With Remote Monitoring Via EG4 App
Item #: 2190117
CAT #: EG4INVFLXBOSS18V1
UPC:
Company wide:
EG4

EG4® WallMount All Weather Battery

EG4® WallMount All Weather Battery, 51.2V, 140 Amp Continuous Max, 34.6" × 22.3" × 9.1" (88 × 56.6 × 23.2cm)
Item #: 2229522
CAT #: EG4LL48V100AODWMBV2
UPC:
Company wide:
EG4

Wall Mount Battery Parallel Connection Kit

Wall Mount Battery Parallel Connection Kit, Includes: Red/Orange Positive 2/0 AWG Battery Parallel Cable (53.1 in.) – x1, Black Negative 2/0 AWG Battery Parallel Cable (53.1 in.) – x1, RJ45 (CAT6) Communication Cable (59.1 in.) – x1
Item #: 2220560
CAT #: EG4SPWMBPWRCBLEKIT
UPC:
Company wide:
EG4

Lithium Iron Phosphate Battery, Indoor, Wall Mount, 51.2V DC, Capacity 314Ah

Lithium Iron Phosphate Battery, Indoor, Wall Mount, 51.2V DC, Capacity 314Ah, Output 200A, 16 kW, LED Indicator, IP20 Rated, 34.100 x 18.100 x 9.600 Inch
Item #: 2262222
CAT #: EG448V314AIDWMB
UPC:
Company wide:
EG4

Wall Mount Battery Positive Cable Connector, Red

Wall Mount Battery Positive Cable Connector, 250 Amp, 1500 Volt, Accepts 2/0 AWG Cable, Red, For Use With EG4 280Ah/314Ah All Weather Energy Storage Systems
Item #: 2229660
CAT #: EG4SPDEGSNPLGRED
UPC:
Company wide:
EG4

Wall Mount Battery Positive Cable Connector, Black

Wall Mount Battery Positive Cable Connector, 250 Amp, 1500 Volt, Accepts 2/0 AWG Cable, Black, For Use With EG4 280Ah/314Ah All Weather Energy Storage Systems
Item #: 2229659
CAT #: EG4SPDEGSNPLGBLK
UPC:
Company wide:
EG4

EG4 EG4SPIDWMBCNDTSHRDV1.1

EG4 EG4SPIDWMBCNDTSHRDV1.1
Item #: 2275977
CAT #: EG4SPIDWMBCNDTSHRDV1.1
UPC:
Company wide:
EG4

Commercial/Residential Hybrid Inverter, 16kW, 90A, 120/240V AC

FlexBOSS21 Split-Phase Commercial/Residential Hybrid Inverter, 16kW, 90 Amp, 120/240 Volt AC
Item #: 2220558
CAT #: EG4INV240V50AFLXBO
UPC:
Company wide:
EG4

All-In-One Hybrid Inverter, 18kW PV Input, 12kW Output

All-In-One Hybrid Inverter, NEMA 4X, 18kW PV Input, 12kW Output, 600V DC Input with Three MPPTs, Split Phase 120/240V or 120/208V, Built-in Wifi Enables Remote Monitoring Via EG4 App
Item #: 2199806
CAT #: EG4INV18KPV00V2
UPC:
Company wide:
EG4

GridBoss Microgrid-Interconnect-Device

Microgrid-Interconnect-Device, 200A Service Entrance Rating, Single connection point for utility, inverters, generator, and loads, Four configurable smart load ports, Five drivers for optimized load management, Monitors eight circuits, supports generators, and integrates with EG4 inverters
Item #: 2275978
CAT #: EG4MID2P200AV3.1
UPC:
Company wide:
EG4

All-In-One Hybrid Inverter/Charger, 48V DC Split Phase, 8kW Output, 12Kw Input

All-In-One Hybrid Inverter/Charger, 48Volt DC Split Phase, 8kW Output, 12Kw Input, (2) 25A MPPTs, Parallel Up To 10 Units for Up To 80kW and Monitor With EG4 Monitoring Software, NEMA 4X, 29.500 x 20.500 x 11.200 Inch
Item #: 2190121
CAT #: EG4INV12KPV00V2
UPC:
Company wide:
EG4

Bundled Breaker Kit for EG4GridBoss V3.1

Bundled Breaker Kit for EG4GridBoss V3.1, Includes (8) Residential 2 Pole Circuit Breakers: (1) 30A, (1) 40A, (2) 90A, (1) 80A, (3) 90A
Item #: 2245430
CAT #: MIDBRKRKIT
UPC:
Company wide:
EG4

EG4 EG4INV12KXPV2 12000XP OFF

EG4 EG4INV12KXPV2 12000XP OFF
Item #: 2264854
CAT #: EG4INV12KXPV2US
UPC:
Company wide:
EG4

EG4 FlexBOSS Screen Kit, LCD Display, 7.500 x 5.900 x 1"

EG4 FlexBOSS Screen Kit, LCD Display, Includes 3M Dual Lock Re-Closable Fasteners, 7.500 x 5.900 x 1 Inch, Compatible With FlexBoss 21 Inverters
Item #: 2229678
CAT #: EG4FLEXBOSSRMTELCDSCRN
UPC:
Company wide:
EG4

All-In-One Off Grid Inverter, 48V DC Split Phase, 8kW Input, 6kW Output

All-In-One Off Grid Inverter, 48V DC Split Phase, 8kW Input, 6kW Output, 50 Amp, 120/240V, 120/208V, 240V, 480V DC Maximum Capable of (2) MPPT, Continuous Output Power 12kW, 30.400 x 22.300 x 11.200 Inch, Built-in Wifi Enables Remote Monitoring Via EG4 App
Item #: 2229649
CAT #: EG4HYB6K00V2
UPC:
Company wide:
EG4

Lithium Iron Phosphate Server Rack Battery, 48V, 100Ah

Lithium Iron Phosphate Server Rack Battery, 48 Volt, 100Ah
Item #: 2217580
CAT #: EG4LP48V100AV2
UPC:
Company wide:
EG4

EG4 Chargeverter GC, 5kW AC Charger for 48V Batteries

Battery Charger Optimized for 240 Volt AC Power Supply, Nominal Battery Voltage 48 Volt DC, Adjustable Charge Current 0 - 100 Amp at 240 Volt AC, Adjustable Charge Voltage 43 - 57 Volt DC, Maximum Wattage 5.120kW at 240 Volt AC, Inpout Voltage Range 90 - 246 Volt AC, Maximum Input 26 Amps at 240 Volt AC and 28 Amps at 120 Volt AC, RS485 Communication Port, 5 x 13.200 x 4.900 Inch
Item #: 2229662
CAT #: EG4CV48V100AV3
UPC:
Company wide:
EG4

LifePower4 48V Automatic Firmware Updater for Batteries

LifePower4 48 Volt Automatic Firmware Updater, Includes USB A-Male, USB C-Female, and RJ45 Ports
Item #: 2229654
CAT #: EG4SPLP48FUD
UPC:
Company wide:
EG4

RS232 USB Read/Write Firmware Update Cable

RS232 USB Read/Write Firmware Update Cable, For Use With EG4 Batteries
Item #: 2229644
CAT #: EG4SPRS485RWCLPLL
UPC:
Company wide:
EG4

All-in-One Off-Grid Inverter/Charger, DC Input Voltage Range 120 - 450V DC

All-in-One Off-Grid Inverter/Charger, DC Input Voltage Range 120 - 450 Volt DC, (1) MPPT, 17.600 x 11.600 x 4.100 Inch, Parallel up to 12 Units For Maximum of 36kW of Continuous AC Power
Item #: 2179377
CAT #: EG4OGI3kW00V2
UPC:
Company wide:
EG4

4G Remote Monitoring Adapter

4G Remote Monitoring Adapter, Sim Card Included, For Use With 18kPV or 6000XP Inverters
Item #: 2229666
CAT #: EG4SPLTEDONGLE
UPC:
Company wide:
EG4

Lithium Iron Phosphate Server Rack Battery, 48V, 100A

Lithium Iron Phosphate Server Rack Battery, 48 Volt, 100 Amp, 6.100 x 19 x 17.400 Inch
Item #: 2181892
CAT #: EG4LL48V100AV4
UPC:
Company wide:
77 Items found