Fuse, Amp-Trap®, 250V AC/DC, 1A, Fast-Acting, Class K5, OT Series

Item #: 2213491

Cat #: OT1

UPC: 782001700003

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC/DC, 1 Amp, Fast-Acting, Class K5, OT Series,

Overview

Fuse, Amp-Trap®, 250 Volt AC/DC, 1 Amp, Fast-Acting, Class K5, OT Series,

One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 250 Volts 1 amps OT series. *** Discontinued ***

Also known as: 782001700003, OT1, FRZOT1

Specifications

Volts DC: 250
Amps: 1
Speed: Non-Time Delay
Volts AC: 250
Type: One-Time
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 250
Speed: Non-Time Delay
Type: One-Time
Mounting: Cartridge
Amps: 1
Volts AC: 250
Class: K5
Interrupt Rating DC: 20 kA