CONNECTORS

Item #: 2212913

Cat #: GHG9601955R0023

UPC: 250217429426

$ 17.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Ex-e cable gland, Non-armoured cable, Non-armoured gland, Polyamide 6, Increased safety, M20, Long thread

Overview

Eaton Crouse-Hinds series Ex-e cable gland, Non-armoured cable, Non-armoured gland, Polyamide 6, Increased safety, M20, Long thread

For use with non-armoured cable, Crouse-Hinds series CEAG Ex glands are installed to form a weatherproof seal on the outer sheath of the cable.

Also known as: 250217429426, GHG9601955R0023, CROGHG9601955R0023

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 80
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Type: SPD
Interrupt Rating DC: 80