Armored Cable Gland, 16mm, IP66/68, Nickel Plated Brass

Item #: 2212178

Cat #: ADE4M161NPN

UPC: 589350033499

$ 66.43 EA
Company wide:
0 in stock
Documents & Guides
Armored Cable Gland, 16mm, IP66/68, Nickel Plated Brass, For Use In Hazardous and Corrosive Environments

Overview

Armored Cable Gland, 16mm, IP66/68, Nickel Plated Brass, For Use In Hazardous and Corrosive Environments

Cooper Crouse-Hinds hazardous area cable glands are suitable for the following cable types: steel wire armoured cable (SWA), steel wire braided cable (SWB), steel tape armoured cable (STA), braided marine shipboard cable; Type P cable Double seal provides 100% of cable clamping, including braided cables.

Also known as: 589350033499, ADE4M161NPN, CROADE4M161NPN

Specifications

IP/NEMA Rating: IP66, IP68
Material: Nickel Plated Brass
Diameter: 16 mm
IP/NEMA Rating: IP66, IP68
Diameter: 16 mm
Material: Nickel Plated Brass