LED Luminaire, 59 Watt, 7000 Lumen, 5000K, 100-277V

Item #: 2211970

Cat #: PVML-7-UNV1

UPC: 662276862050

Call for price
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 59 Watt, 7000 Lumen, 5000K, 100-277 Volt, Less Mounting Module, Type V Optic

Overview

LED Luminaire, 59 Watt, 7000 Lumen, 5000K, 100-277 Volt, Less Mounting Module, Type V Optic

Eaton’s Crouse-Hinds continuously focuses on engineering product solutions tailored to our customers' unique needs and applications. Champ PVML LED luminaires feature custom optics designed to maximize light distribution and intensity, providing flexibility for retrofits or new installations throughout the site.

Also known as: 662276862050, PVML-7-UNV1, CROPVML7UNV1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 59
Lumens: 7195
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7195
Volts AC Range: 120 - 277
Wattage: 59
Light Technology: LED