60A 3W4P ARK NONFUS INTLCK RCPT DISC SWT

Item #: 2209040

Cat #: WSR63542

UPC: 782274019512

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite WSR interlocked receptacle with enclosed disconnect switch, 60A, Three-wire, four-pole, Brass contact, Solid door, Non-fused, Style 2, 15 HP/30 HP/50 HP, Copper-free alum, Spring door, 1-1/4", 240-600 Vac

Overview

Eaton Crouse-Hinds series Arktite WSR interlocked receptacle with enclosed disconnect switch, 60A, Three-wire, four-pole, Brass contact, Solid door, Non-fused, Style 2, 15 HP/30 HP/50 HP, Copper-free alum, Spring door, 1-1/4", 240-600 Vac

Crouse-Hinds series Arktite WSR and WSRD interlocked receptacles with enclosed disconnect switches are used as a service outlet for portable or fixed electrical equipment, such as generators, compressors, welders, etc. They are designed for flush or surface mounting for use in non-hazardous areas where dust, moisture and corrosion may be a problem. A fusible type switch, when used, also provides short circuit protection.

Also known as: 782274019512, WSR63542, CROWSR63542

Specifications

Amps: 60
Type: Interlocked
Amps: 60
Type: Interlocked