Arktite Receptacle, Enclosed Disconnect Switch, 60A, 4P3W

Item #: 2209039

Cat #: WSR6352

UPC: 782274019451

Company wide:
0 in stock
Documents & Guides
Arktite Receptacle With Enclosed Disconnect Switch, Weatherproof, Aluminum, 60 Amp, 3 Wire, 4 Pole

Overview

Arktite Receptacle With Enclosed Disconnect Switch, Weatherproof, Aluminum, 60 Amp, 3 Wire, 4 Pole
Also known as: 782274019451, WSR6352, CROWSR6352

Specifications

Type: Fusible, Interlocked
Amps: 60
Type: Fusible, Interlocked
Amps: 60