30A 3W4P ARK FUS INTLCK RCPT DISC SWT

Item #: 2209037

Cat #: WSR3352

UPC: 782274019420

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite WSR interlocked receptacle with enclosed disconnect switch, 30A, Three-wire, four-pole, Brass contacts, Solid door, Fused, Style 2, 7.5 HP/15 HP/20 HP, Copper-free aluminum, Spring door, 1", 240-600 Vac

Overview

Eaton Crouse-Hinds series Arktite WSR interlocked receptacle with enclosed disconnect switch, 30A, Three-wire, four-pole, Brass contacts, Solid door, Fused, Style 2, 7.5 HP/15 HP/20 HP, Copper-free aluminum, Spring door, 1", 240-600 Vac

Crouse-Hinds series Arktite WSR and WSRD interlocked receptacles with enclosed disconnect switches are used as a service outlet for portable or fixed electrical equipment, such as generators, compressors, welders, etc. They are designed for flush or surface mounting for use in non-hazardous areas where dust, moisture and corrosion may be a problem. A fusible type switch, when used, also provides short circuit protection.

Also known as: 782274019420, WSR3352, CROWSR3352

Specifications

Material: Sheet Steel
Type: Fusible, Interlocked
Amps: 30
Material: Sheet Steel
Amps: 30
Type: Fusible, Interlocked