PWR DIS BLK AL INT 310A 3P 1

Item #: 2207611

Cat #: MPDB67003

UPC: 782001450878

Company wide:
0 in stock
Documents & Guides
The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code«. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper. 1 wire in 1 wire out 3 poles 310 amps AL INT size.

Overview

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code«. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper. 1 wire in 1 wire out 3 poles 310 amps AL INT size.
Also known as: 782001450878, MPDB67003, FRZMPDB67003

Specifications

No Specifications Available