LED LT LESS MOUNT MODULE

Item #: 2206243

Cat #: VMVL-7-UNV1

UPC: 662276861015

$ 4207.82 EA
Company wide:
0 in stock
Documents & Guides
LED LT LESS MOUNT MODULE

Overview

LED LT LESS MOUNT MODULE

Champ Pro PVML LED luminaires are engineered to provide maintenance-free illumination in the most demanding harsh and heavy industrial environments. The Champ PVML features a compact, high efficacy design with custom optics to ensure maximum efficiency and mounting flexibility, including the ability to retrofit the Crouse-Hinds installed base to service both LED upgrades and new projects.

Also known as: 662276861015, VMVL-7-UNV1, CROVMVL7UNV1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 59
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 100 - 277
Dimmable: No
Wattage: 59
Light Technology: LED