LED LT PENDANT MT 3/4 IN HUB 7000 LUMENS

Item #: 2206185

Cat #: VMVL-7-2A-UNV1

UPC: 662276862463

$ 4375.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LED LT PENDANT MT 3/4 IN HUB 7000 LUMENS

Overview

LED LT PENDANT MT 3/4 IN HUB 7000 LUMENS
Also known as: 662276862463, VMVL-7-2A-UNV1, CROVMVL72AUNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 59
Lumens: 7000
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 59
Mounting: Pendant
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7000
Light Technology: LED