LED Luminaire, 45 Watt, 5500 Lumen, 5000K, 120-277V

Item #: 2206100

Cat #: VMVL-5-UNV1-S903

UPC: 662276862296

Company wide:
0 in stock
Documents & Guides
LED Luminaire, 45 Watt, 5500 Lumen, 5000K, 120-277 Volt, Less Mounting Module, Type V Optic, Polycarbonate Lens, Hazardous Location, Replaces up to 100 Watt HID

Overview

LED Luminaire, 45 Watt, 5500 Lumen, 5000K, 120-277 Volt, Less Mounting Module, Type V Optic, Polycarbonate Lens, Hazardous Location, Replaces up to 100 Watt HID

Champ VMVL LED luminaires are engineered to provide maintenance-free illumination in the most demanding hazardous rated environments.

Also known as: 662276862296, VMVL-5-UNV1-S903, CROVMVL5UNV1S903

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 45
Lumens: 5500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 5500
Dimmable: No
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277