LED LT LESS MOUNT MODULE

Item #: 2206096

Cat #: VMVL-5-UNV1

UPC: 662276862449

$ 3723.75 EA
Company wide:
0 in stock
Documents & Guides
LED LT LESS MOUNT MODULE

Overview

LED LT LESS MOUNT MODULE

Champ Pro PVML LED luminaires are engineered to provide maintenance-free illumination in the most demanding harsh and heavy industrial environments. The Champ PVML features a compact, high efficacy design with custom optics to ensure maximum efficiency and mounting flexibility, including the ability to retrofit the Crouse-Hinds installed base to service both LED upgrades and new projects.

Also known as: 662276862449, VMVL-5-UNV1, CROVMVL5UNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 5000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 43
Volts AC Range: 120 - 277