LED LT STNCH MNT 25 1 1/2 IN HUB 5000 LUMENS

Item #: 2206069

Cat #: VMVL-5-J-G-UNV1

UPC: 662276862289

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED LT STNCH MNT 25 1 1/2 IN HUB 5000 LUMENS

Overview

LED LT STNCH MNT 25 1 1/2 IN HUB 5000 LUMENS
Also known as: 662276862289, VMVL-5-J-G-UNV1, CROVMVL5JGUNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 5000
Wattage: 43
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Light Technology: LED